Shop All ABS Pipe Fittings
Zoro Select
Vent Tee, 2 In Hub
Mfr # 1CNV8
Zoro # G3502861
original price:
$5.39
9% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1CNV8
- Zoro # G3502861
- UPC # 012871034046
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side C Outside Diameter | 2 11/16 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Vent Tee, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G054V)
- LARSEN SUPPLY CO 2Ct Aerator Screen (09-2027)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- KOHLER Regulator, Flow (83141)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- ZORO SELECT 90 Deg Street Elbow, 3 In Hub x Spigot (1WHZ8)
- ZORO SELECT Adapter, 4 In FNPT x Hub (1WJN1)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- ZORO SELECT Reducing Wye, 3 In x 1-1/2 In Hub (1WHW1)
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1WJL6)
- Zoro Select Fittings