Shop All Reclosable Bags
Zoro Select
VCI Reclosable Poly Bags 6" x 4", 4 mil, Blue, Pk2000
Mfr # 5VFW7
Zoro # G3806796
product price: $190.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 4 in
- Length 6 in
- Color Blue
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5VFW7
- Zoro # G3806796
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Depth | 0 |
Usable Length | 5 in |
Seal Length | 7 in |
Usable Width | 3 1/2 in |
Seal Width | 4 in |
Details
Thickness | 4 mil |
Color | Blue |
Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Hang Hole | No |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
With Hang Hole | No |
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 7 in, Seal Width 4 in, Usable Length 5 in, Usable Width 3 1/2 in, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- THE PACKAGING WHOLESALERS 16 x 12 x 8 Cardboard Corrugated Boxes (BS161208)
- AVERY 1" Hanging Storage Round Binder, Black (AVE14801)
- SHARPIE Highlighter, Chisel Point, Nontoxic, Pink 12PK (SAN27009)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNL9)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNW6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Pink, Pk1000 (5CXL6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 2 mil, Clear, Pk1000 (5CNH2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (5CNJ9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (5CPC7)
- Zoro Select Shipping & Packing Bags