Shop All Reclosable Bags
Zoro Select
VCI Reclosable Poly Bags 18" x 12", 4 mil, Blue, Pk500
Mfr # 5VFX2
Zoro # G3778385
product price: $269.99
/pk 500, $0.54/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 18 in
- Color Blue
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5VFX2
- Zoro # G3778385
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 18 in |
Depth | 0 |
Usable Length | 17 in |
Usable Width | 17 1/2 in |
Seal Width | 18 in |
Seal Length | 19 in |
Details
Thickness | 4 mil |
Color | Blue |
Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Bag Item | Reclosable Poly Bag |
Item | Reclosable Poly Bag |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
With Hang Hole | No |
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 18 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 19 in, Seal Width 18 in, Usable Length 17 in, Usable Width 17 1/2 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- GARDNER BENDER GB ERB-UG Book, English, 186-Page, 1/4 in L, 4-1/2 in W (ERB-UG)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Silver (M931)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 12", Clear, Pk1000 (2EWG6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNF4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNX2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNY1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW34)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (9GAW0)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2W0304)
- Zoro Select Shipping & Packing Bags