Shop All Moisture Absorbents and Indicators
Zoro Select
VCI Paper, Sheet, 18 in L
Mfr # VIP00027
Zoro # G7705351
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packing Paper Form Sheet
- Material Kraft Paper
- Sheet Width 18 in
- Color Kraft
- Sheet Length 18 in
Product Information
- Brand Zoro Select
- MFR # VIP00027
- Zoro # G7705351
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Sheet Width | 18 in |
Sheet Length | 18 in |
Details
Packing Paper Form | Sheet |
Material | Kraft Paper |
Color | Kraft |
Item | Corrosion Inhibiting VCI Paper Sheets |
Packing Paper Type | Kraft Paper |
Sheets per Bundle | 1,000 |
Basis Weight | 35 lb |
Description
Corrosion Inhibiting VCI Paper Sheets, Packing Paper Type Kraft Paper, Packing Paper Form Sheet, Basis Weight 35 lb, Sheet Width 18 in, Sheet Length 18 in, Sheets per Bundle 1,000, Material Kraft Paper, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK6 (BL77BP6M1)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 20ft, 1 Roll (AR2420)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00004)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00002)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00003)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- Zoro Select Protective Packaging