Shop All Moisture Absorbents and Indicators
Zoro Select
VCI Paper, Sheet, 12 in L
Mfr # VIP00010
Zoro # G7704030
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheets per Bundle 1,000
- Material Kraft Paper
- Roll Length 600 ft
- Color Kraft
- Roll Width 48 in
Product Information
- Brand Zoro Select
- MFR # VIP00010
- Zoro # G7704030
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Roll Length | 600 ft |
Roll Width | 48 in |
Sheet Width | 9 in |
Sheet Length | 12 in |
Details
Item | Corrosion Inhibiting VCI Paper Sheets |
Sheets per Bundle | 1,000 |
Material | Kraft Paper |
Color | Kraft |
Basis Weight | 35 lb |
Packing Paper Form | Sheet |
Packing Paper Type | Kraft Paper |
Description
Corrosion Inhibiting VCI Paper Sheets, Packing Paper Type Kraft Paper, Packing Paper Form Sheet, Basis Weight 35 lb, Sheet Width 9 in, Sheet Length 12 in, Sheets per Bundle 1,000, Material Kraft Paper, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 15" x 15", Kraft, 50 /Bundle (56EC35)
- SEIKO INSTRUMENTS Seiko Self-Adhesive Address Labels, 1-1/8 x 3-1/2, White, 520/Box (SLP2RLH)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00003)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00004)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00002)
- SCS Desiccant, 1 Unit Plastic Pouch (1PLDES300)
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- Zoro Select Moisture Absorbents and Indicators