Shop All Packing Paper
Zoro Select
VCI Paper, Roll, 600 ft. L
Mfr # VSP00016
Zoro # G4701791
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft Paper
- Roll Dia. 6 in
- Basis Weight 35 lb
- Color Kraft
- Roll Length 600 ft
Product Information
- Brand Zoro Select
- MFR # VSP00016
- Zoro # G4701791
- Country of Origin United States
- Category Packing Paper
Dimensions
Roll Dia. | 6 in |
Roll Length | 600 ft |
Roll Width | 36 in |
Details
Material | Kraft Paper |
Basis Weight | 35 lb |
Color | Kraft |
Item | Corrosion Inhibiting VCI Waxed Paper Rolls |
Roll Weight | 38 lb |
Packing Paper Type | Kraft Paper |
Packing Paper Form | Roll |
Description
Corrosion Inhibiting VCI Waxed Paper Rolls, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 35 lb, Roll Width 36 in, Roll Length 600 ft, Roll Weight 38 lb, Material Kraft Paper, Roll Dia. 6 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORBAL Digital Compact Bench Scale 1000g Capacity (AGC1000)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- SHARPIE S-Gel Pen, Medium 0.7mm, Red, PK12 (2096158)
- AMPAD 8-1/2"x11-3/4" Gray Legal Rule Pad, Pk12 (20-620)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- ZORO SELECT Newsprint Roll, 30, 9"x12x1440ft. (NP1290)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- ZORO SELECT Freezer Paper, 45 lb., White, 18 In. W (5PGP7)
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- Zoro Select Packing Paper