Shop All Packing Paper
Zoro Select
VCI Paper, Roll, 600 ft. L
Mfr # VSP00003
Zoro # G4701274
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Dia. 6 in
- Color Kraft
- Basis Weight 35 lb
- Material Kraft Paper
- Roll Width 24 in
Product Information
- Brand Zoro Select
- MFR # VSP00003
- Zoro # G4701274
- Country of Origin United States
- Category Packing Paper
Dimensions
Roll Dia. | 6 in |
Roll Width | 24 in |
Roll Length | 600 ft |
Details
Color | Kraft |
Item | Corrosion Inhibiting VCI Paper Rolls |
Basis Weight | 35 lb |
Material | Kraft Paper |
Packing Paper Type | Kraft Paper |
Roll Weight | 22 lb |
Sheets per Bundle | 22 |
Packing Paper Form | Roll |
Description
Corrosion Inhibiting VCI Paper Rolls, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 35 lb, Roll Width 24 in, Roll Length 600 ft, Roll Weight 22 lb, Material Kraft Paper, Roll Dia. 6 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- LEXMARK C341XC0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Cyan (C341XC0)
- ZEBRA PEN Sarasa Gel Pen, Red, Medium, PK12 (46830)
- BUSINESS SOURCE SORTER, SMART, W/TRAYS, BK (BSN26372)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 24 In. W (5PGT5)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- ZORO SELECT Freezer Paper, 45 lb., White, 24 In. W (5PGP8)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 48 In. W (5PGT3)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- BSC PREFERRED 36'' x 100 yds. Heavy Duty VCI Paper Roll (S-6708)
- Zoro Select Protective Packaging