Shop All Barbed Tube Fittings
Zoro Select
Vacuum Connector, 3/8In, Barbed, Nylon, PK10
Mfr # 5ZDL0
Zoro # G2337855
product price: $6.45
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Vacuum Tee
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Product Information
- Brand Zoro Select
- MFR # 5ZDL0
- Zoro # G2337855
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Tube Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Details
Item | Vacuum Connector 3-Way |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Vacuum Tee |
Fitting Connection Type | Barbed |
Color | White |
Specific Pipe Fitting Shape | Adapter Tee |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
Fitting Material | Nylon |
Fitting Side B Connection Type | Barbed |
Description
Vacuum Connector, 3-Way, Specific Fitting Shape Vacuum Tee, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Color White, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 4" Pipe Size (BULK-PF-278)
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (1VFG2)
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- B & K VALVE BOX ROUND 10"" BLK (111BC)
- ZORO SELECT Vacuum Connector, Reducig, 1/4x3/16In, PK10 (5ZMH0)
- ZORO SELECT Vacuum Connector, 1/4In, Barbed, Nylon, PK10 (5MTV3)
- ZORO SELECT Vacuum Connector, 3/8 In, White Nylon, PK10 (5ZMG9)
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- ZORO SELECT Vacuum Connector, 1/8, 1/4, 3/8In, Nylon, PK5 (5ZMG6)
- ZORO SELECT Vacuum Connector, 1/8In, Barbed, Nylon, PK25 (5RKT4)
- THRIFCO PLUMBING Nylon 3/4 Barb Tee (9429363)
- Zoro Select Tube Fittings