Shop All Rubber Hose Accessories
Zoro Select
Vacuum Cap, ID 1/8, Inside L 9/16, PK25
Mfr # 5RKT7
Zoro # G2340381
product price: $4.65
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Inside Dia. (In.) 1/8 in
- Features Heat Resistant
- Inside Diameter 1/8 in
Product Information
- Brand Zoro Select
- MFR # 5RKT7
- Zoro # G2340381
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 1/8 in |
Inside Diameter | 1/8 in |
Inside Length | 9/16 in |
Details
Item | Vacuum Cap |
Material | Rubber |
Color | Black |
Features | Heat Resistant |
Description
Vacuum Cap, Tube Inside Dia 1/8 In, Special Heat-Treated Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Ground Strap Braided, 18 In, PK2 (7418-396-002)
- LUMAPRO Miniature Lamp, 48PSB, 2.4W, T2, 48V, PK10 (48PSB-10PK)
- VELVAC 2020, L, C/Man, W, E1992, 96", Wt (714489)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 (5RKR7)
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 (5ZDX2)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 9/16, PK25 (5RKR4)
- ZORO SELECT Vacuum Cap, ID 5/16, Inside L 1-1/4, PK25 (5ZDX1)
- MISHIMOTO Blue Silicone 112 Inner Diameter 189 Outer Diameter With Upper And Lower Hoses (MMHOSE-GC6-99BL)
- MOTORMITE Heater Hose Connector 5/8 In Hose X 3/8- Hvac Heater Hos, 56152 (56152)
- GATES Hose I.D. Reducer, 26393 (26393)
- Zoro Select Rubber Hoses & Accessories