Shop All Plate Casters
Zoro Select
V-Groove Rigd Castr, Cst Irn, 6 in, 2500 lb
Mfr # 1NWE7
Zoro # G0711164
original price:
$68.43
29% off
new price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 2500 lb
- Caster Wheel Shape V-Groove
Product Information
- Brand Zoro Select
- MFR # 1NWE7
- Zoro # G0711164
- UPC # 190735406090
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Overall Height | 8" |
Mounting Height | 8 in |
Mounting Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Recommended Track Size | 4-1/16 in x 6-1/8 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- COTTERMAN 15 ft 8 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (M13WC C1)
- SUNEX Service Cart Lock Set, 4 pcs. (8013LS)
- ZORO SELECT Quiet-Roll Medical Plate Caster, Swivel (P17S-RP030K-12)
- ZORO SELECT Flat-Free Plate Caster, Swivel, 400 lb. (426A85)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16-WK)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21S-PH050R-16-YZ)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H663)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 374 lb. (WMIWR-60PF)
- ZORO SELECT Plate Caster, 550 lb. Load Rating, Rigid (BKS-ALEV 125K-14-SG)
- Zoro Select Plate Casters