Shop All Plate Casters
Zoro Select
V-Groove Rgd Castr, Cast Irn, 6 in, 1200 lb
Mfr # 1NWB5
Zoro # G2699785
original price:
$41.34
10% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1200 lb
- Caster Wheel Shape V-Groove
Product Information
- Brand Zoro Select
- MFR # 1NWB5
- Zoro # G2699785
- UPC # 190735405802
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 5 in x 5-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 5" x 5-1/2" |
Plate Size | 5" x 5-1/2" |
Recommended Track Size | 4-1/8 in x 4-1/2 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Track Splice, C-Rail, Flat (C35-CP-01)
- SG TOOL AID 6" Rubber Suction Cup (81810)
- ZORO SELECT Asphalt Installation Kit, F/72In Car Stop (CS-AK-3)
- WESCO Drum Truck, Deluxe Series, 15BTW (240002)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PH033R-14)
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- ZORO SELECT Plate Caster, 6" Wheel Dia, 150 lb. (406P71)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1050 lb. (400K27)
- ZORO SELECT Rgd Plate Caster, Therm Rubr, 3 in, 165 lb. (BPXA-TPA 75G)
- Zoro Select Plate Casters