Shop All V-Belt Pulleys
Zoro Select
V-Belt Sheave, 3.8 lb, Cast Iron
Mfr # BK77H
Zoro # G710987384
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Outside Diameter 7.45 in
- Face Diameter 7.1 in
- Bore Type Bushed
- Length through Bore 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # BK77H
- Zoro # G710987384
- UPC # 00195057091085
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 7.45 in |
Face Diameter | 7.1 in |
Length through Bore | 1 1/4 in |
Overall Width | 7/8 in |
Pitch Diameter | 6.7 in (4L, A), 7.1 in (5L, B) |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 0.875 in |
A Pitch Diameter | 6.7 in |
B Pitch Diameter | 7.1 in |
4L Pitch Diameter | 6.7 in |
BX Pitch Diameter | 7.1 in |
AX Pitch Diameter | 6.7 in |
5L Pitch Diameter | 7.1 in |
For Bushing Size | H, QT |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 3/8 in |
Description
V-Belt Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.7 in, 5L Pitch Diameter 7.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.7 in, B Pitch Diameter 7.1 in, AX Pitch Diameter 6.7 in, BX Pitch Diameter 7.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- THRIFCO PLUMBING 3/4 Barb X 3/4 M.I.P. (4402796)
- BESTORQ H Timing Belts (730H100)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.75 in OD (BK36)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK9434)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD (805C)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- Zoro Select V-Belt Pulleys