Shop All Tubs and Bins
Zoro Select
Utility Tub, 10-1/2 gal., Silver
Mfr # 3HNF6
Zoro # G0480234
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 10 1/2 gal
- Material Galvanized Steel
- Color Silver
- Bucket/Pail Width 14 3/4 in
- Bucket/Pail Dia. 27 in
Product Information
- Brand Zoro Select
- MFR # 3HNF6
- Zoro # G0480234
- UPC # 190735705841
- Country of Origin Mexico
- Category Tubs and Bins
Dimensions
Bucket/Pail Width | 14 3/4 in |
Bucket/Pail Dia. | 27 in |
Bucket/Pail Height | 9-3/8 in |
Bucket/Pail Length | 28 in |
Overall Width | 15 in |
Overall Length | 28 in |
Details
Bucket Capacity | 10 1/2 gal |
Material | Galvanized Steel |
Color | Silver |
Shape | Oval |
Item | Utility Tub |
Capacity | 10 1/2 gal |
Anti-Spill | No |
Product Type | Utility Tub |
Includes Graduation Markings | No |
Includes Handle | Yes |
Description
Utility Tub, Product Type Utility Tub, Capacity 10 1/2 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 15 in, Overall Length 28 in, Color Coding System No, Graduation Scale Not Applicable, Shape Oval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANSAVER Bun Sheet Liner (20.5X28.5), PK100 (42008)
- VULCAN HART Motor, Convection Oven - Dual Voltage (419730-1)
- WILBUR CURTIS Latch Assy, Side Mount (CA-1135)
- CONESTOGA Conestoga Peppered Biscuit Gravy Mix 24 oz. Bag, PK6 (99412)
- ZORO SELECT Utility Tub, 35 gal., Silver (3HNF7)
- ZORO SELECT Utility Tub, 5-1/2 gal., Silver (3ANT4)
- ZORO SELECT Utility Tub, 15 gal., Silver (3ANT2)
- ZORO SELECT Utility Tub, 9-1/3 gal. gal., Silver (3ANR9)
- ZORO SELECT Utility Tub, 17 gal., Silver (3ANT3)
- ZORO SELECT Utility Tub, 9 gal., Silver (3HNF8)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3" x 7" x 21.5" Gray, 100PK (FG335192GRAY)
- Zoro Select Tubs and Bins