Shop All Washroom Accessories
Zoro Select
Utility Shelf w/Backsplash, 8-1/8x16x5In
Mfr # 4WMJ8
Zoro # G0672935
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 1/8 in
- Number of Shelves 1
- Finish Satin
- Overall Length 16 in
- Overall Depth 5 in
Product Information
- Brand Zoro Select
- MFR # 4WMJ8
- Zoro # G0672935
- UPC # 190735522189
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 8 1/8 in |
Overall Length | 16 in |
Overall Depth | 5 in |
Overall Width | 16 in |
Details
Item | Utility Shelf |
Number of Shelves | 1 |
Finish | Satin |
Material | Stainless Steel |
Mounting Type | Exposed Mount |
Includes | Mounting Hardware |
Weight Capacity | 250 lb |
ADA Compliant | No |
Product Type | Bathroom Shelf |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 12 in |
Description
Utility Shelf, Product Type Utility Shelf with Backsplash, Mounting Type Exposed, Overall Height 8 1/8 in, Overall Width 16 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 250 lb, Center to Center Hole Distance 12 in, ADA Compliant No, Includes Mounting Hardware Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Male Adapter 3/8 Ips (000545-25)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505804)
- MANMADE H20 Water Heater Connector Rack, Black Powder Coat (MA2668473)
- THRIFCO PLUMBING 1/2 Inch FIP x 7/8 Inch Ballcock Flexible Braided PVC 16 Inch Riser (4400448)
- ZORO SELECT Shower Rod, Chrome, 60In (2VAL9)
- ZORO SELECT Shower Rod, Chrome, 72In (2VAN1)
- ZORO SELECT Rod Flanges, Brass, PK2 (4EEW8)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15093)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- DANCO Beaded Chain, Stainless Steel, For Universal Sinks (80039)
- Zoro Select Washroom Accessories