Shop All Wall Bracket Fixtures
Zoro Select
Utility Shelf w/Backsplash, 36x5-3/16In
Mfr # 4WMK2
Zoro # G1157764
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Finish Satin
- Includes Mounting Hardware
- Number of Shelves 1
- Mounting Type Exposed Mount
Product Information
- Brand Zoro Select
- MFR # 4WMK2
- Zoro # G1157764
- UPC # 190735522219
- Country of Origin Taiwan, Province of China
- Category Wall Bracket Fixtures
Dimensions
Overall Length | 36 in |
Overall Depth | 5 in |
Overall Height | 8 1/8 in |
Overall Width | 36 in |
Details
Item | Utility Shelf |
Finish | Satin |
Includes | Mounting Hardware |
Number of Shelves | 1 |
Mounting Type | Exposed Mount |
Material | Stainless Steel |
Product Type | Bathroom Shelf |
Center to Center Hole Distance | 32 in |
Includes Mounting Hardware | Yes |
Weight Capacity | 250 lb |
ADA Compliant | No |
Description
Utility Shelf, Product Type Utility Shelf with Backsplash, Mounting Type Exposed, Overall Height 8 1/8 in, Overall Width 36 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 250 lb, Center to Center Hole Distance 32 in, ADA Compliant No, Includes Mounting Hardware Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jasco F13t5/830/l replacement light bulb lamp (F13T5/830/L JASCO)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/D)
- LEVITON KEYLSS SCKT INC WH 660W (08101-000)
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 25 120 GEB10IS CO S1)
- PROGRESS LIGHTING Stem Extension Kit (P8601-78)
- PROGRESS LIGHTING Recessed Accessory Bar hangers for T-bar (P8725-01)
- MUTUAL INDUSTRIES 1000, 7/8 In X 6 3/8 In 28 Ga Wall Ties (7110-0-0)
- EATON B-LINE Adjustable Box Hanger, F/Light Fixture (BA50A)
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- LITHONIA LIGHTING Fixture, Wall Bracket (WP 2 32 MVOLT GEB10IS DO)
- Zoro Select Wall Bracket Fixtures