Shop All Drum Covers, Liners & Inserts
Zoro Select
Utility Drum Top, Cease-Fire, Red, Metal
Mfr # 26312
Zoro # G5796314
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Waste Receptacle Lid
- Drum Cover Color Red
- Drum Cover Material Steel
- Height 2-13/16"
- Number of Openings 1
Product Information
- Brand Zoro Select
- MFR # 26312
- Zoro # G5796314
- UPC # 697841009066
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 2-13/16" |
Width | 15-1/8" |
Drum Cover Opening Dia. | 5-1/4 in |
Outside Dia. | 15 1/4 in |
Width/Diameter | 15 1/8 in |
Details
Drum Cover Style | Waste Receptacle Lid |
Drum Cover Color | Red |
Drum Cover Material | Steel |
Number of Openings | 1 |
Color | Red |
For Use With | 12 to 15 gal Drums |
Specific Container Material | Metal |
Item | Drum Cover |
Drum Lid Color | Red |
Top Type | Funnel |
Lid Shape | Round |
For Cntnr Cap | 12 gal, 15 gal |
Material Grouping | Metal |
Description
Trash Can Top, Funnel, 12 gal, 15 gal, Round, Number of Openings 1, Red, Height 2-13/16 In., Width/Diameter 15 1/8 in, Metal, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Red ext. dia. 29" x 11" H (DRM672-RD)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 16 in H, 2.48 cu ft Volume Capacity (39821)
- BOSCH Tool Organizer with 1 compartments, Plastic, 4" H x 13 1/2 in W (L-RACK-S)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- ZORO SELECT Drum Liner, 16 gal., 25-1/2InLx14InW, PK50 (G059-1600)
- ZORO SELECT Drum Cover (1667)
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- ZORO SELECT Drum Cover (1666)
- ZORO SELECT Drum Liner, Round Head, 53inH, 4 mil, PK100 (35KT78)
- GLOBAL INDUSTRIAL 55 Gallon Drum Insert Smooth 15 Mil Thick (125008)
- Zoro Select Drums & Accessories