Shop All Ropes
Zoro Select
Utility Cord, 3/8 in x 250 ft, 16 Strand
Mfr # 20TL80
Zoro # G8484716
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polypropylene
- Rope Strand Count 16
- Rope Length 250 ft
Product Information
- Brand Zoro Select
- MFR # 20TL80
- Zoro # G8484716
- UPC # 190735421529
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 250 ft |
Length | 250 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 3000 in |
Diameter | 3/8 in |
Overall Length | 250 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 1,200 lbf, Working Load Limit 120 lb, Rope Construction Diamond Braid, Diameter 3/8 in, Overall Length 250 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 16, Core Type Strand Core, Core Strand Count 3, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-CAR1012 24 in. Bungee Cords - Pack of 10 (75-CAR1012)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC211072)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X471)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- ZORO SELECT Parachute Cord, 50 ft. L, Black, Nylon (NPC5503250B)
- ZORO SELECT Rope, 300ft, Wht, 1210lb., Nylon (530240-00300)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL51)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 387lb (300160-00600-111)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- Zoro Select Chains, Ropes & Cables