Shop All Ropes
Zoro Select
Utility Cord, 1/2 in x 100 ft, 12 Strand
Mfr # 20TL77
Zoro # G8484682
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Polypropylene
- Rope Strand Count 12
- Rope Length 100 ft
Product Information
- Brand Zoro Select
- MFR # 20TL77
- Zoro # G8484682
- UPC # 190735421499
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 1/2 in |
Overall Length | 100 ft |
Diameter | 1/2 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 2,200 lbf, Working Load Limit 440 lb, Rope Construction Diamond Braid, Diameter 1/2 in, Overall Length 100 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 5, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb (05HT05201R)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C1P6)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 8000 lb. WLL (33101)
- MUTUAL INDUSTRIES 3/8" X 600' Manila Rope (14980-03-75)
- ZORO SELECT Twine, Polypropylene, 6500 ft. L, Dynamic (18218)
- ZORO SELECT Rope, Manila, Twisted, 5/8 In. dia., 600ft L (12U285)
- ZORO SELECT Rope, 600ft, Wht, 1320lb., Polystr (460240-WHT-00600-05411)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- ZORO SELECT Utility Cord, 1/2 in x 50 ft, 12 Strand (20TL76)
- NORPRO 220' Foodsaf Cott Twine (942)
- Zoro Select Chains, Ropes & Cables