Shop All Utility Carts
Zoro Select
Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves
Mfr # RSC12-EX2430-2-5PO-95
Zoro # G9954156
product price: $212.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 36 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC12-EX2430-2-5PO-95
- Zoro # G9954156
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 36 in |
Overall Width | 24 1/2 in |
Lip Height | 12 in, 1-1/2 in |
Shelf Length | 30 in |
Caster Dia. | 5 in |
Shelf Width | 24 in |
Top Shelf Height | 35 1/8 in |
Caster Width | 1 1/4 in |
Handle Height | 35 1/8 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 36 in x 24 1/2 in x 37 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 30 in x 24 in |
Top Shelf Lip Height | 12 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2", 12" |
Description
Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 14 in, Shelf Length 30 in, Shelf Width 24 in, Handle Height 35 1/8 in, Top Shelf Height 35 1/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 50BT Series (240083)
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 10mm Threaded Stem (SCC-TS02S75-TPR-GRY-B-M10X22-MRI)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC12-1830-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- Zoro Select Utility Carts