Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb
Mfr # WT26BU
Zoro # G7682692
original price:
$152.00
21% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin
- Color Blue (Shelf), Putty (Leg)
Product Information
- Brand Zoro Select
- MFR # WT26BU
- Zoro # G7682692
- UPC # 847210023517
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 24 1/2 in |
Overall Length | 24 in |
Overall Width | 18 in |
Shelf Width | 18 in |
Shelf Length | 24 in |
Top Shelf Height | 24 1/2 in |
Caster Dia. | 4" |
Lip Height | 1/4 in |
Handle Height | 24 in |
Caster Width | 1 in |
Caster Wheel Dia. | 4 in |
Adjustable Height Range | Not Adjustable |
Shelf LxW | 24 in x 18 in |
Overall LxWxH | 24 in x 18 in x 24-1/2 in |
Caster Wheel Width | 1 in |
Bottom Shelf Lip Height | 1/4 in |
Caster Stem Diameter | 3/8 in |
Shelf Lip Height | 1/4 in |
Top Shelf Lip Height | 1/4 in |
Compartment Width | 18 in |
Caster Stem Length | 1 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 200 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 24 1/2 in, Distance Between Shelves 24 1/2 in, Handle Type Flat, Handle Height 24 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc Ring (N100-315)
- CAMPBELL CHAIN & FITTINGS 4/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0314024)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- TMI Save-T-Loc Strip Door Hardware, 10ft, Alm (999-00572)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ0)
- Zoro Select Utility Carts