Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb
Mfr # HE34-B
Zoro # G7782774
original price:
$122.63
22% off
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 24 in
- Overall Width 18 in
- Material Polyethylene
- Color Black
Product Information
- Brand Zoro Select
- MFR # HE34-B
- Zoro # G7782774
- UPC # 812552016961
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 24 in |
Overall Width | 18 in |
Lip Height | 1/4 in |
Shelf Length | 24 in |
Caster Dia. | 4" |
Top Shelf Height | 34 in |
Shelf Width | 18 in |
Handle Height | 34 in |
Caster Width | 1 in |
Adjustable Height Range | Not Adjustable |
Caster Stem Length | 1 in |
Top Shelf Lip Height | 1/4 in |
Caster Stem Diameter | 3/8 in |
Overall LxWxH | 24 in x 18 in x 34 in |
Bottom Shelf Lip Height | 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Wheel Width | 1 in |
Shelf Lip Height | 1/4 in |
Compartment Width | 18 in |
Shelf LxW | 24 in x 18 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 11 3/4 in, Distance Between Top and Middle Shelf 11 3/4 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1802HD)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 500 kg Cap, PU Foot Pad, Ivory (GDR-80-S-NYN-CUR)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (RSC3-1830-3-3.6K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-G)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC111-B)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- Zoro Select Utility Carts