Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb
Mfr # TC211-B
Zoro # G7673617
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 1/2 in
- Overall Length 24 in
- Overall Width 32 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Black
Product Information
- Brand Zoro Select
- MFR # TC211-B
- Zoro # G7673617
- UPC # 812552015186
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 32 1/2 in |
Overall Length | 24 in |
Overall Width | 32 in |
Caster Dia. | 4" |
Shelf Length | 32 in |
Top Shelf Height | 36 1/2 in |
Lip Height | 1/4 in |
Shelf Width | 24 in |
Caster Width | 1 in |
Handle Height | 36 in |
Bottom Shelf Lip Height | 1/4 in |
Caster Stem Diameter | 3/8 in |
Top Shelf Lip Height | 1/4 in |
Compartment Width | 24 in |
Shelf Lip Height | 1/4 in |
Shelf LxW | 32 in x 24 in |
Adjustable Height Range | Not Adjustable |
Overall LxWxH | 24 in x 32 in x 36-1/2 in |
Caster Wheel Dia. | 4 in |
Caster Stem Length | 1 in |
Caster Wheel Width | 1 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 36 1/2 in, Distance Between Shelves 10 3/4 in, Distance Between Top and Middle Shelf 10 3/4 in, Distance Between Middle and Bottom Shelf 10 3/4 in, Handle Type Flat, Handle Height 36 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bungee Cord Hd Yel 8Mmx40In (FH64084)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE2801DFX3)
- ZORO SELECT Self-Dumping Hopper, HD, 1.1 cu. yd., Blue (SD-1.1 CASTER BLUE)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR39052)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- ZORO SELECT Flow-Through Utility Cart with Perforated Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCM-2436-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSC-3060-2-2.4K-ALU-FL-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- Zoro Select Utility Carts