Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 400 lb
Mfr # TC22-B
Zoro # G7713763
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 32 in
- Overall Width 24 in
- Material High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Color Black
Product Information
- Brand Zoro Select
- MFR # TC22-B
- Zoro # G7713763
- UPC # 847210027225
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 32 in |
Overall Width | 24 in |
Top Shelf Height | 32 3/4 in |
Shelf Width | 24 in |
Caster Dia. | 4" |
Shelf Length | 32 in |
Lip Height | 1/4 in |
Caster Width | 1 in |
Handle Height | 32 in |
Compartment Width | 24 in |
Caster Wheel Width | 1 in |
Top Shelf Lip Height | 1/4 in |
Overall LxWxH | 32 in x 24 in x 34 in |
Adjustable Height Range | Not Adjustable |
Shelf Lip Height | 1/4 in |
Bottom Shelf Lip Height | 1/4 in |
Caster Stem Length | 1 in |
Shelf LxW | 32 in x 24 in |
Caster Wheel Dia. | 4 in |
Caster Stem Diameter | 3/8 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 32 3/4 in, Distance Between Shelves 24 3/4 in, Handle Type Flat, Handle Height 32 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Versa-Lift 78" Manual Power (F88567B5)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- DAYTON Self Dumping Hopper, 2Cu Yd, 6000 Lb (5PKH2)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (BKSTC11GY)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 3,600 lb (RSC6-2436-2-3.6K-95)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC211-B)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC111-B)
- Zoro Select Utility & Storage Carts