Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb
Mfr # RDSTC22RD
Zoro # G7713675
original price:
$111.74
12% off
new price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Red
Product Information
- Brand Zoro Select
- MFR # RDSTC22RD
- Zoro # G7713675
- UPC # 847210014058
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33 in |
Overall Length | 24 in |
Overall Width | 18 in |
Shelf Length | 24 in |
Lip Height | 1/4 in |
Top Shelf Height | 33 in |
Caster Dia. | 4" |
Shelf Width | 18 in |
Handle Height | 33 in |
Caster Width | 1 in |
Caster Wheel Width | 1 in |
Overall LxWxH | 24 in x 18 in x 33 in |
Top Shelf Lip Height | 1/4 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 1/4 in |
Caster Stem Length | 1 in |
Compartment Width | 18 in |
Shelf LxW | 24 in x 18 in |
Caster Stem Diameter | 3/8 in |
Adjustable Height Range | Not Adjustable |
Bottom Shelf Lip Height | 1/4 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 33 in, Distance Between Shelves 26 in, Handle Type Flat, Handle Height 33 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Logistic Ratchet Strap, 16 ftx2 In, 1000lb (TE60809)
- DAYTON Cable, 1/4 in., 500 ft., 7 x 19, Steel (33RF85)
- KEEPER Gray Bungee Cord 32 in. L X 0.374 in. (A06077Z)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Yellow (N1017261-YELLOW-CARDBOARD)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-2436-ALD-95)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3060-5-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-366060-4-3K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,600 lb (RSCE-246060-4-3.6K-95)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- Zoro Select Utility Carts