Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb
Mfr # RSC-244868-5-3K-95
Zoro # G9902566
product price: $622.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$622.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 54 1/2 in
- Material Steel
- Overall Width 24 1/2 in
- Overall Height 63 in
Product Information
- Brand Zoro Select
- MFR # RSC-244868-5-3K-95
- Zoro # G9902566
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 63 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Top Shelf Height | 68 in |
Handle Height | 39 in |
Lip Height | 1-1/2" |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 63 in |
Caster Wheel Width | 2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 14 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Standards OSHA, Includes 5 Shelves, Handle Height 39 in, Top Shelf Height 68 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- MAGLINER Platform Truck (PTK3660T1-Q)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-95)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 3,600 lb (RSC6-2436-2-3.6K-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A470)
- Zoro Select Utility Carts