Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb
Mfr # RSC-1836-5-95
Zoro # G8283283
product price: $422.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 54 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Overall Height 63 in
Product Information
- Brand Zoro Select
- MFR # RSC-1836-5-95
- Zoro # G8283283
- UPC # 714334053457
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 63 in |
Shelf Length | 36 in |
Shelf Width | 18 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Handle Height | 43 5/8 in |
Lip Height | 1-1/2" |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 63 in |
Shelf LxW | 36 in x 18 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 5, Capacity per Shelf 240 lb, Distance Between Shelves 9 3/4 in, Shelf Length 36 in, Shelf Width 18 in, Handle Height 43 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-36-16-4)
- TRI-ARC Crossover Ladder 6 Step 50 In Span, Perf (7CY96)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV61)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-G)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 25 lb (501)
- Zoro Select Utility & Storage Carts