Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # RSC-244860-4-3K-95
Zoro # G9902593
original price:
$616.32
9% off
new price: $556.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$556.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 52 in
- Overall Width 24 1/4 in
- Material Steel
- Overall Height 36 1/2 in
Product Information
- Brand Zoro Select
- MFR # RSC-244860-4-3K-95
- Zoro # G9902593
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 52 in |
Overall Width | 24 1/4 in |
Overall Height | 36 1/2 in |
Caster Width | 2 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Lip Height | 1-1/2" |
Handle Height | 43 1/4 in |
Top Shelf Height | 60 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 51 7/8 in x 24 1/4 in x 36 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 1/4 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 14 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Standards OSHA, Includes 4 Shelves, Handle Height 43 1/4 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-JAK Quick Tilt Knob for T-JAK and MiniBrute (QAK-01)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8C1P6)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-2448-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-2472-2-8SPN-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- OLYMPIC STORAGE Economical Polymer Utility Carts - 28Wx17D Shelf - 3 Shelves (J16UC3)
- Zoro Select Utility & Storage Carts