Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # RSC-244833-3-4PU-08T
Zoro # G6902332
product price: $299.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 52 in
- Overall Width 24 1/2 in
- Material Steel
- Color Black
Product Information
- Brand Zoro Select
- MFR # RSC-244833-3-4PU-08T
- Zoro # G6902332
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 52 in |
Overall Width | 24 1/2 in |
Caster Dia. | 4 in |
Top Shelf Height | 33 in |
Lip Height | 1-1/2 in |
Handle Height | 33 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Caster Width | 1 1/4 in |
Shelf LxW | 48 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 51 7/8 in x 24 1/2 in x 40 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Black Color, Overall Length 54 1/4 in, Overall Width 24 1/4 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 10 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 10 1/2 in, Distance Between Top and Middle Shelf 10 1/2 in, Handle Height 33 in, Top Shelf Height 33 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb (SC13-B)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (LPRO-RF-BASE)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SSB-2-R-2)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-3048-2-5K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR304838ALU10SPN95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2436-2-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 1,200 lb (RSC-1832-3-95)
- Zoro Select Utility Carts