Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb
Mfr # RSCR-243638-ALD-95
Zoro # G2148085
product price: $366.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Overall Length 48 in
- Material Steel
- Overall Width 24 1/2 in
- Overall Height 41 in
Product Information
- Brand Zoro Select
- MFR # RSCR-243638-ALD-95
- Zoro # G2148085
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 48 in |
Overall Width | 24 1/2 in |
Overall Height | 41 in |
Overall Depth | 41" |
Caster Dia. | 8 in |
Shelf Width | 24 in |
Caster Width | 2 3/4 in |
Shelf Length | 36 in |
Handle Height | 37 7/8 in |
Caster Wheel Dia. | 8 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 48 in x 24 1/2 in x 41 in |
Caster Wheel Width | 2 3/4 in |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 37 7/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Universal Plain Trolley - 2000 Lbs. Capacity, Plain (UT1)
- DUTTON-LAINSON Repair Kit (6256-1)
- US CARGO CONTROL 7/8" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC78-5PK)
- HARRINGTON Safety Latch for 1 tons Hoist (CF071010)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSC-244836-2-6PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC211-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A464)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- Zoro Select Utility & Storage Carts