Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-182433-2-4PU-08T
Zoro # G6979725
product price: $238.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 30 1/4 in
- Overall Width 18 1/4 in
- Material Steel
- Color Black
Product Information
- Brand Zoro Select
- MFR # RSC-182433-2-4PU-08T
- Zoro # G6979725
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 33 in |
Overall Length | 30 1/4 in |
Overall Width | 18 1/4 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/2 in |
Shelf Width | 18 in |
Shelf Length | 24 in |
Top Shelf Height | 33 in |
Handle Height | 33 in |
Caster Dia. | 4 in |
Overall LxWxH | 30 1/4 in x 18 1/4 in x 33 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 24 in x 18 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Black Color, Overall Length 30 1/4 in, Overall Width 18 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 23 in, Shelf Length 24 in, Shelf Width 18 in, Handle Height 33 in, Top Shelf Height 33 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor Rail, 10 ft. L, 4BF (14F10S03B04 PR)
- COTTERMAN Left Entry Standoff Lndng Platform, 32x36in (SPL8C1)
- EXTREME MAX Extreme Max 5600.3122 UTV Winch Mount for Polaris RZR 900, 1000, Turbo (5600.3122)
- GLEASON REEL Flat Cable Connector, Brass, 0.45x1.57 Max (CBF-22)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC211-B)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A470)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LKL18325PYBK)
- Zoro Select Utility Carts