Shop All Utility Carts
Zoro Select
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb
Mfr # RSCE1P-2436-2-8SPN-95
Zoro # G2252035
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 36 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSCE1P-2436-2-8SPN-95
- Zoro # G2252035
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 41 in |
Overall Length | 36 in |
Overall Width | 24 1/2 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Caster Dia. | 8 in |
Lip Height | 1-1/2 in |
Caster Width | 2 1/4 in |
Top Shelf Height | 38 in |
Handle Height | 40 11/16 in |
Overall LxWxH | 36 in x 24 1/2 in x 41 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 1/4 in |
Caster Wheel Dia. | 8 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 40 11/16 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- SOUTHWIRE Sumner Chain Block Hoist With 15 ft Chain Fall, 2 ton Load (CB200C15)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated (T9700424)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR-243036-ALU-5PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-183235-2-TLD-95)
- GLOBAL INDUSTRIAL Liner for Best Value 16 Bushel Blue Vinyl Basket Bulk Truck (241989BL)
- Zoro Select Utility Carts