Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb
Mfr # RSC-247236-2-3K-TLD-95
Zoro # G9951182
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Overall Length 78 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC-247236-2-3K-TLD-95
- Zoro # G9951182
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 43 1/2 in |
Overall Length | 78 1/2 in |
Overall Width | 24 1/2 in |
Shelf Width | 24 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 36 in |
Caster Dia. | 6 in |
Lip Height | 1-1/2 in |
Handle Height | 36 in |
Shelf Length | 72 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 72 in x 24 in |
Overall LxWxH | 78 3/8 in x 24 1/2 in x 43 1/2 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1-1/2" |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 23 3/4 in, Shelf Length 72 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1200 lb. (5VJ61)
- PRIME-LINE 27 in. Window Block and Tackle Sash Balance Single Pack (FA 2630)
- MAGLINER General Purpose Hand Truck, 47-5/8 In. H (HMK116E12)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (RDSTC111RD)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (IC2436315PO95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSC-244836-2-6PU-95)
- Zoro Select Utility Carts