Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb
Mfr # RSC-243036-2-3K-TLD-95
Zoro # G7245822
product price: $301.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$301.99
Free 30-Day Returns
Key Features
- Overall Height 40 1/2 in
- Overall Length 36 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC-243036-2-3K-TLD-95
- Zoro # G7245822
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 40 1/2 in |
Overall Length | 36 in |
Overall Width | 24 1/2 in |
Shelf Width | 24 in |
Top Shelf Height | 36 in |
Shelf Length | 30 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Handle Height | 36 in |
Overall LxWxH | 36 in x 24 1/2 in x 40 1/2 in |
Top Shelf Lip Height | 1-1/2" |
Caster Wheel Width | 2 in |
Shelf LxW | 30 in x 24 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 1,500 lb, Distance Between Shelves 23 3/4 in, Shelf Length 30 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Swivel (P21S-P080WK-14-H10)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- ROYAL BASKET TRUCKS Roll-Top Plastic Security Cart with Fixed Shelves, Polyethylene, No Handle, 3 Shelves, 800 lb (G48-BLX-BTC-6UNN)
- Zoro Select Utility Carts