Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-3048-2-TLD-95
Zoro # G2122036
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 52 1/2 in
- Overall Width 30 1/4 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC-3048-2-TLD-95
- Zoro # G2122036
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 52 1/2 in |
Overall Width | 30 1/4 in |
Overall Height | 40 1/2 in |
Shelf Length | 48 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 37 5/8 in |
Caster Dia. | 5 in |
Shelf Width | 30 in |
Lip Height | 1-1/2 in |
Handle Height | 37 5/8 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 48 in x 30 in |
Top Shelf Lip Height | 1-1/2" |
Overall LxWxH | 52 1/2 in x 30 1/4 in x 40 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 1/2 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 5400lb (P27S-D060R-18)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-381615-2-PLB-2)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (RSC-1830-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-243638-ALD-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC12-1830-2-95)
- LUXOR Molded Plastic (Shelf) Cart, (3) Shelf with Pull Out Shelf, 3 Shelves, 400 lb. (LP34LE-B)
- Zoro Select Utility & Storage Carts