Shop All Utility Carts
Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # 8AE95
Zoro # G4771137
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$281.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 42 in
- Overall Width 24 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 8AE95
- Zoro # G4771137
- UPC # 190735900529
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 42 in |
Overall Width | 24 in |
Caster Dia. | 5 in |
Shelf Length | 36 in |
Caster Width | 1-1/4 in |
Lip Height | 1-1/2 in |
Shelf Width | 24 in |
Top Shelf Height | 35 in |
Overall LxWxH | 42 in x 24 in x 35 in |
Shelf LxW | 36 in x 24 in |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VM50 5/8 KWY 3/16 X3/32)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Yellow Polycoat, 120' per Reel (PD0722627)
- KOCH INDUSTRIES Clevis Twisted Hdg 3-7/8X15/16 (4004553/M8278)
- HOMECARE PRODUCTS HT2121 Hand Truck Replacement Wheel 8 x 1.75 in. (HO148963)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-TLD-95)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-304836-2-5K-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- ZORO SELECT Utility Cart, Aluminum, Flat, 2 Shelves, 1,000 lb (1420)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, SP5, High Density Polyethylene, 2 Shelves, 500 lb. (XLC11SP5-B)
- Zoro Select Utility & Storage Carts