Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # RSC-1830-3-ALD-95
Zoro # G2052701
product price: $324.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 36 1/4 in
- Overall Width 18 1/4 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC-1830-3-ALD-95
- Zoro # G2052701
- UPC # 714334040211
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 36 1/4 in |
Overall Width | 18 1/4 in |
Lip Height | 1-1/2 in |
Handle Height | 36 in |
Shelf Length | 30 in |
Caster Dia. | 5 in |
Shelf Width | 18 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 36 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 30 in x 18 in |
Overall LxWxH | 36 1/4 in x 18 1/4 in x 36 in |
Caster Wheel Dia. | 5 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 1/4 in, Overall Width 18 1/4 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 1/2 in, Shelf Length 30 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 12 1/2 in, Distance Between Top and Middle Shelf 12 1/2 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 1000 lb Load, 180 deg Pivot, 360 deg Swivel, 0.44 in Bail, 3/8 (1068006)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- BULLDOG WINCH Hawse Fairlead, 151mm Mount - Aluminum Polished (30006)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1250 (18SE04228S)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA0)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- LAVEX 16'' x 60'' Heavy-Duty Steel U-Boat Utility Cart with Two Removable Shelves - 2000 lb. Capacity (257UB1660KT2)
- Zoro Select Utility Carts