Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb
Mfr # HET-3048-2-5K-95
Zoro # G2149099
product price: $698.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 52 in
- Overall Width 30 1/4 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # HET-3048-2-5K-95
- Zoro # G2149099
- UPC # 714334057844
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 52 in |
Overall Width | 30 1/4 in |
Caster Dia. | 8 in |
Caster Width | 2 in |
Shelf Length | 48 in |
Top Shelf Height | 39 1/2 in |
Shelf Width | 30 in |
Lip Height | 1-1/2 in |
Handle Height | 39 1/2 in |
Overall LxWxH | 51 7/8 in x 30 1/4 in x 36 1/2 in |
Shelf LxW | 48 in x 30 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 8 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 30 in, Includes Tubular Push Handle, Handle Height 39 1/2 in, Top Shelf Height 39 1/2 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT374)
- HARRINGTON Bottom Hook for 1 tons Hoist (C3BA010-10213)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- CAMPBELL CHAIN & FITTINGS 2/0 Passing Link Chain, Zinc Plated, 50' per Reel (T0722957)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF12)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-G)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT33)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21" x 45" Forks (JL5215)
- Zoro Select Utility Carts