Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb
Mfr # HET-2448-2-95
Zoro # G0694368
product price: $477.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 52 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # HET-2448-2-95
- Zoro # G0694368
- UPC # 714334052801
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 52 in |
Overall Width | 24 1/2 in |
Caster Width | 2 in |
Lip Height | 1-1/2 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Top Shelf Height | 37 3/8 in |
Shelf Length | 48 in |
Handle Height | 37 7/16 in |
Caster Wheel Width | 2 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 51 7/8 in x 24 1/2 in x 36 in |
Caster Wheel Dia. | 6 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 4,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 2,000 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Includes Formed Steel Handle, Handle Height 37 7/16 in, Top Shelf Height 37 3/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Stabilizer, Extension Ladders (AC96)
- CM Anchor Shackle, 33 Ton, 12 In, 58 In Pin Dia, BoltNutCotter Pin, 178 In Inner Length, 1187 (M850AG)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RICNM-243645-3-ALU-95)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves, 300 lb (STC11-G)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- Zoro Select Utility & Storage Carts