Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb
Mfr # RSCR-2436-ALD-95
Zoro # G2148645
product price: $427.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 42 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSCR-2436-ALD-95
- Zoro # G2148645
- UPC # 714334012447
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Caster Width | 2 3/4 in |
Lip Height | 1-1/2 in |
Shelf Width | 24 in |
Top Shelf Height | 43 1/4 in |
Shelf Length | 36 in |
Caster Dia. | 8 in |
Handle Height | 36 5/16 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 2 3/4 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 36 in |
Caster Wheel Dia. | 8 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Handle, Handle Height 36 5/16 in, Top Shelf Height 43 1/4 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, Adj Height, 2 shelf, 30x60 (RNB2-3060-6PY-AH)
- MIDWEST FASTENER 3/8" Galvanized Steel Wire Rope Thimbles 5PK (54682)
- CHECKERS 11 in. x 6 in. x 8 in. Wheel Chock in Black (RC815-U)
- CHECKERS Airplane Chock, 2-3/4 In, Urethane, Ylw, PR (AC201)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- ZORO SELECT 20 ga. Stainless Steel Linen Cart, 4 Shelves, 600 lb (ZL236U503)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-G)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSC-3060-2-2.4K-ALU-FL-95)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- Zoro Select Utility & Storage Carts