Shop All Utility Carts
Zoro Select
Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb
Mfr # 5CHA3
Zoro # G3335057
original price:
$357.77
6% off
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 42 in
- Overall Width 24 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 5CHA3
- Zoro # G3335057
- UPC # 190735903483
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 42 in |
Overall Width | 24 in |
Shelf Length | 36 in |
Caster Dia. | 10 in |
Top Shelf Height | 39 in |
Shelf Width | 24 in |
Caster Width | 2-1/2 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 42 in x 24 in x 39 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 1,500 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 19 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9CX22)
- CASTERHQ 4"x1-1/4" Swivel Caster, Gray Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34X-02)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (2523WWG)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSCR243636ALU8PUSB95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- SHOPSOL Heavy Duty Utility Cart with (8) Bins (1010641)
- Zoro Select Utility & Storage Carts