Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb
Mfr # 5UTJ1
Zoro # G3369186
original price:
$210.17
22% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 3/4 in
- Overall Length 41 in
- Overall Width 26 in
- Material Plastic
- Color Beige
Product Information
- Brand Zoro Select
- MFR # 5UTJ1
- Zoro # G3369186
- UPC # 190735533772
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32 3/4 in |
Overall Length | 41 in |
Overall Width | 26 in |
Handle Height | 33 in |
Top Shelf Height | 33 in |
Shelf Length | 37 in |
Shelf Width | 25 5/8 in |
Lip Height | 2 3/4 in |
Overall LxWxH | 41 in x 26 in x 32-3/4 in |
Shelf LxW | 37 in x 25-5/8 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 37 in, Shelf Width 25 5/8 in, Top Shelf Height 33 in, Distance Between Shelves 19 in, Handle Type Flat, Handle Height 33 in, Caster Wheel/Tread Material Polypropylene, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 14 ft. (761487PKGRA)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- APEX 40.6 in. H X 21.7 in. W X 24.4 in. L Gray Collapsible Shopping Cart (SC9023)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF18)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- ZORO SELECT Flow-Through Utility Cart with Perforated Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCM-2436-2-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022363FLD4PU)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- Zoro Select Utility & Storage Carts