Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb
Mfr # TC111-B
Zoro # G7701251
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Length 32 in
- Overall Width 24 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Black
Product Information
- Brand Zoro Select
- MFR # TC111-B
- Zoro # G7701251
- UPC # 812552016664
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 32 in |
Overall Width | 24 in |
Top Shelf Height | 38 in |
Shelf Length | 32 in |
Caster Dia. | 4" |
Lip Height | 1/4 in |
Shelf Width | 24 in |
Caster Width | 1 in |
Handle Height | 38 in |
Adjustable Height Range | Not Adjustable |
Top Shelf Lip Height | 1/4 in |
Caster Stem Length | 1 in |
Shelf LxW | 32 in x 24 in |
Shelf Lip Height | 1/4 in |
Overall LxWxH | 32 in x 24 in x 38-1/2 in |
Compartment Width | 24 in |
Caster Wheel Width | 1 in |
Bottom Shelf Lip Height | 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Stem Diameter | 3/8 in |
Details
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 38 in, Distance Between Shelves 10 3/4 in, Distance Between Top and Middle Shelf 10 3/4 in, Distance Between Middle and Bottom Shelf 10 3/4 in, Handle Type Flat, Handle Height 38 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A3E30B4W4C2P6)
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim (MB760248)
- KFI Fairlead Bracket (Standard) (100495)
- SERVICE CASTER SCC - 10" x 3.5" Pneumatic Wheel Only with 4" Centered Hub and Ball Bearings (SCC-FPB350-4C-BRGKIT)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2436-3-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-2436-5-3K-95)
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- Zoro Select Utility & Storage Carts