Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb
Mfr # RSC3-1830-3-3.6K-95
Zoro # G9952284
original price:
$523.20
22% off
new price: $402.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 37 in
- Overall Width 24 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC3-1830-3-3.6K-95
- Zoro # G9952284
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 37 in |
Overall Width | 24 in |
Shelf Width | 18 in |
Lip Height | 3 in |
Top Shelf Height | 37 5/8 in |
Shelf Length | 30 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Handle Height | 37 5/8 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 3 in |
Top Shelf Lip Height | 3 in |
Shelf LxW | 30 in x 18 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 37 in x 24 in x 36 in |
Shelf Lip Height | 3" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 37 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 800 lb, Distance Between Shelves 10 in, Shelf Length 30 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 10 in, Distance Between Top and Middle Shelf 10 in, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Cast Iron, 6" x 2", Plain Bore (P-C-060X020/119G)
- VAN BEEST Shackle, 7/16" (GPGHBB11)
- R&B WIRE PRODUCTS Elastic Vinyl Cover for 14 and 16 Bushel Vinyl Basket Trucks and Poly Trucks (431G)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,600 lb (RSCE-246060-4-3.6K-95)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (BKSTC11GY)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-304836-2-5K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- Zoro Select Utility & Storage Carts