Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb
Mfr # RSC12-2436-2-3.6K-95
Zoro # G2148855
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC12-2436-2-3.6K-95
- Zoro # G2148855
- UPC # 714334013727
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 36 in |
Overall Width | 24 in |
Caster Width | 2 in |
Top Shelf Height | 39 in |
Lip Height | 12 in |
Shelf Length | 36 in |
Caster Dia. | 6 in |
Shelf Width | 24 in |
Handle Height | 39 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 36 in x 24 in x 35 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Top Shelf Lip Height | 12 in |
Shelf Lip Height | 1-1/2", 12" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Tubular Push Handle, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306-4C)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8C1P6)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-243648-3-6PH-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- ZORO SELECT Utility Cart, Aluminum, Flat, 2 Shelves, 1,000 lb (1420)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-244836-2-ALU-95)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-2436-3-3K-TLD-95)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- Zoro Select Utility & Storage Carts