Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb
Mfr # RSC12-2436-2-3.6K-6PU-95
Zoro # G6726596
product price: $310.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 42 1/4 in
- Material Steel
- Overall Width 24 1/4 in
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC12-2436-2-3.6K-6PU-95
- Zoro # G6726596
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 42 1/4 in |
Overall Width | 24 1/4 in |
Overall Height | 35 in |
Top Shelf Height | 39 in |
Shelf Length | 36 in |
Handle Height | 39 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Lip Height | 12 in, 1-1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 12 in |
Overall LxWxH | 42 1/4 in x 24 1/4 in x 35 in |
Caster Wheel Width | 2 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 6 in |
Shelf Lip Height | 1-1/2", 12" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Clevis Hook, 3500 lb., Gr 70, Steel (1027249)
- LOOS Wire Rope Oval Sleeve, 5/32 In, 122 Copper (SL2-5)
- NORDOCK Dock Leveler, Gas Spring (13-0118)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-243638-ALD-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-304850-3-8SPN-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- Zoro Select Utility & Storage Carts