Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb
Mfr # RSC12-1830-2-3.6K-95
Zoro # G2148861
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 36 in
- Overall Width 18 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC12-1830-2-3.6K-95
- Zoro # G2148861
- UPC # 714334013802
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 36 in |
Overall Width | 18 1/2 in |
Shelf Length | 30 in |
Caster Width | 2 in |
Shelf Width | 18 in |
Lip Height | 12 in, 1-5/8 in |
Top Shelf Height | 39 in |
Caster Dia. | 6 in |
Handle Height | 39 in |
Top Shelf Lip Height | 12 in |
Shelf LxW | 30 in x 18 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 36 in x 18 1/2 in x 35 in |
Shelf Lip Height | 1-1/2", 12" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 18 1/2 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 16 1/2 in, Shelf Length 30 in, Shelf Width 18 in, Includes Tubular Push Handle, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00060)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP3636RA3B4B8AC2P6)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT33)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26BU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016302FLD4PU)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2448-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- Zoro Select Utility Carts