Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # 2GMH8
Zoro # G6690117
product price: $387.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Overall Height 34 1/2 in
- Overall Length 36 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 2GMH8
- Zoro # G6690117
- UPC # 190735902967
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 34 1/2 in |
Overall Length | 36 in |
Overall Width | 24 1/2 in |
Shelf Length | 36 in |
Handle Height | 35 in |
Caster Width | 1-1/4 in |
Caster Dia. | 5 in |
Lip Height | 6 in |
Top Shelf Height | 35 in |
Shelf Width | 24 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 in |
Overall LxWxH | 36 in x 24 1/2 in x 34 1/2 in |
Bottom Shelf Lip Height | 1 in |
Shelf Lip Height | 1" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 165 lb, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 580 lb. (125 NY04)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700836)
- US CARGO CONTROL 4040 Tailboard Block (3/4" wire x 6" sheave) (4040T6)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1824-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- Zoro Select Utility Carts