Shop All Utility Carts
Zoro Select
Utility Cart with Deep Lipped & Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb
Mfr # STC211-B
Zoro # G7673565
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Black
Product Information
- Brand Zoro Select
- MFR # STC211-B
- Zoro # G7673565
- UPC # 812552014110
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 24 in |
Overall Width | 18 in |
Lip Height | 1/4 in |
Shelf Width | 18 in |
Shelf Length | 24 in |
Top Shelf Height | 35 3/4 in |
Caster Dia. | 4" |
Caster Width | 1 in |
Handle Height | 35 in |
Compartment Width | 18 in |
Adjustable Height Range | Not Adjustable |
Shelf LxW | 24 in x 18 in |
Bottom Shelf Lip Height | 2 3/4 in |
Shelf Lip Height | 2 3/4 in |
Overall LxWxH | 24 in x 18 in x 36-1/2 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 4 in |
Caster Stem Diameter | 3/8 in |
Caster Stem Length | 1 in |
Details
Description
Utility Cart with Deep Lipped & Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 11 3/4 in, Distance Between Top and Middle Shelf 11 3/4 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Handle Type Flat, Handle Height 35 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550402)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) Utility Cart with Lipped Plastic Shelves (BUSTC222BU)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- Zoro Select Utility & Storage Carts