Shop All Utility Carts
Zoro Select
Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb
Mfr # SLDO16243625PU
Zoro # G9859674
product price: $498.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Overall Height 38 1/8 in
- Overall Length 40 3/4 in
- Overall Width 24 1/4 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # SLDO16243625PU
- Zoro # G9859674
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 38 1/8 in |
Overall Length | 40 3/4 in |
Overall Width | 24 1/4 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 27 in |
Caster Dia. | 5 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Handle Height | 38 1/8 in |
Shelf Length | 36 in |
Top Shelf Lip Height | 1-1/2" |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 40 3/4 in x 24 1/4 in x 38 1/8 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 40 3/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 1/8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 38 1/8 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM44)
- ZORO SELECT Swivel Plate Caster, Plyurethane, 5 in., 400 lb, C (L-PATH 125KF-12)
- INDUSCO Load Binder, 3/8"Ratchet (16100006)
- PROSOURCE Caster, 2 in Dia Wheel, 2 in W Wheel, Nylon Wheel, Black, 75 lb, Steel Housing Material (JC-F14-PS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3060-5-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2448-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-367236-2-8PN-TLD-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-182435-3-BLU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26BU)
- ASTRO PNEUMATIC Polypropylene Plastic Service Cart, 2 Shelves, 300 lb (8330)
- Zoro Select Utility & Storage Carts