Shop All Utility Cart Accessories
Zoro Select
Utility Bin, 4 gal., Black
Mfr # 35KT35
Zoro # G1812225
original price:
$11.55
4% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13-3/4 in
- Overall Height 7 7/8 in
- Material Polypropylene
- Color Black
- Load Capacity 4 gal
Product Information
- Brand Zoro Select
- MFR # 35KT35
- Zoro # G1812225
- UPC # 190735470718
- Country of Origin Taiwan, Province of China
- Category Utility Cart Accessories
Dimensions
Overall Length | 13-3/4 in |
Overall Height | 7 7/8 in |
Overall Width | 9 7/8 in |
Details
Material | Polypropylene |
Color | Black |
Load Capacity | 4 gal |
Item | Utility Bin |
Utility Cart Accessory Item | Bin |
Product Type | Utility Bin |
Graduated | No |
Capacity | 16 qt |
Description
Utility Bin, Capacity 16 qt, Color Black, Material Polypropylene, Overall Height 7 7/8 in, Overall Length 13-3/4 in, Overall Width 9 7/8 in, Product Type Utility Bin, Graduated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 300 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD1)
- FALCON FABRICATORS Caster, 3", W/O Brake (17-10-071)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Accessory, Spindle (SP-515-95)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- Zoro Select Utility & Storage Carts